Zoro Homepage

Female Disconnect, Blue, 16-14AWG, PK1000

  • Mfr # MVU14-187DFK

  • Zoro # G5799132


product price: $452.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Insulation Color
Blue
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
16 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU14-187DFK
Zoro #
G5799132
UPC #
00054007017769
Country of Origin
United States

Dimensions

Tab Size
0.020 in x 0.187 in
Overall Length
0.78 in
Barrel Inside Dia.
0.085 in
Maximum Insulation Outside Diameter
0.145 in
Overall Width
0.37 in
Connection Width
0.187 in
Minimum Conductor Size
16 AWG
Mates with Male Tab Width (W')
0.187 in
Maximum Conductor Size
14 AWG
Overall Diameter
0.23 in
Tab Width
0.25 in
Mates with Female Width
0.187 in
Barrel Inside Diameter
0.085 in
Pad Width
0.187 in
Diameter (D)
0.23 in
Maximum Insulation Outer Diameter
0.145 in
Barrel Length
0.25 in

Details

Item
Female Disconnect
Insulation
Partial
Insulation Color
Blue
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Copper
Standards
CSA Certified, RoHS Compliant, UL Listed
Terminal Type
Disconnect
Maximum Operating Temperature (Celsius)
105°C
Connector Style
Insulation Displacement
Terminal Style
Standard
Fastener Orientation
Female
Connector / Connector Tool
Connector
Solution for
Wireless Network Infrastructure Accessories
Disconnect Type
Female

Description

Female Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.78 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.