Female Disconnect, Blue, 16-14AWG, PK25

  • Mfr # FDI14-187Q

  • Zoro # G5188093


product price: $10.49
/pk 25, $0.42/ea

Key Features

Insulation
Full
Insulation Color
Blue
Insulation Type
Nylon
Wire Range
16 to 14 AWG
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDI14-187Q
Zoro #
G5188093
UPC #
00051128600009
Country of Origin
United States

Dimensions

Overall Length
0.81 in
Tab Size
0.032 in x 0.187 in
Barrel Inside Dia.
0.085 in
Diameter
0.23 Inch
Maximum Insulation Outer Diameter
0.145 Inch
Conductor Sizes
16 - 14 AWG
Length
0.81 Inch
Width
0.3 Inch
Mates with Male Tab Width (W')
0.187 Inch
Barrel Length
0.25 Inch
Thickness
0.02 Inch
Pad Width
0.187 Inch

Details

Item
Female Disconnect
Insulation
Full
Insulation Color
Blue
Insulation Type
Nylon
Wire Range
16 to 14 AWG
Connection Type
Crimp
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Brass
Terminal Type
Disconnect
Insulation Material
Nylon
Fastener Orientation
Female
Agency Approvals
UL and CSA
Terminal Style
Fully Insulated
Barrel Style
Butted

Description

Female Disconnect, Insulation Color Blue, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.81 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.