Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, Blue, 16-14AWG, PK250

  • Mfr # MNHU14-250DFIK

  • Zoro # G5768777


product price: $263.99
/pk 250, $1.06/ea
Free Shipping & Returns

Key Features

Insulation
Full
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Nylon
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNHU14-250DFIK
Zoro #
G5768777
UPC #
00054007063391
Country of Origin
United States

Dimensions

Overall Length
1.2 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.08 in
Diameter (D)
0.23 in
Overall Diameter
0.23 in
Tab Width
0.25 in
Minimum Conductor Size
16 AWG
Barrel Length
0.25 in
Maximum Insulation Outside Diameter
0.145 in
Barrel Inside Diameter
0.08 in
Male Tab Width (W')
0.25 in
Overall Width
0.37 in
Connection Width
0.25 in
Mates with Male Tab Width (W')
0.25 in
Pad Width
0.25 in
Maximum Conductor Size
14 AWG
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Tab Thickness
0.032 in

Details

Item
Female Disconnect
Insulation
Full
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Nylon
Connection Type
Crimp
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Brass
Terminal Type
Disconnect
Connector Style
Insulation Displacement
Fastener Orientation
Female
Disconnect Type
Female
Maximum Operating Temperature (Celsius)
105°C
Insulation Material
Heat Shrink
Terminal Style
Fully Insulated
Connector / Connector Tool
Connector
Insulation Coverage
Full Coverage
Termination Style
Crimp
Maximum Voltage
600 V
Contact Material
Brass
Seam Style
Butted

Description

Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Quick Disconnect, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon with Heat Shrink, Maximum Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.