Zoro Homepage

Female Disconnect, Red, 22-18AWG, PK100

  • Mfr # MVU18-187DFX

  • Zoro # G2580523


product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Insulation Color
Red
Wire Range
22 to 18 AWG
Connection Type
Crimp
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU18-187DFX
Zoro #
G2580523
UPC #
10051128590130
Country of Origin
United States

Dimensions

Overall Length
0.78 in
Tab Size
0.020 in x 0.187 in
Barrel Inside Dia.
0.085 in
Mates with Male Tab Width (W')
0.187 in
Mates with Female Width
0.187 in
Tab Width
0.187 in
Pad Width
0.187 in
Minimum Conductor Size
22 AWG
Connection Width
0.187 in
Maximum Insulation Outer Diameter
0.145 in
Maximum Conductor Size
18 AWG
Barrel Length
0.25 in
Barrel Inside Diameter
0.085 in
Minimum Wire Size
22 AWG
Maximum Wire Size
18 AWG
Tab Thickness
0.02 in

Details

Item
Female Disconnect
Insulation
Partial
Insulation Color
Red
Wire Range
22 to 18 AWG
Connection Type
Crimp
Insulation Type
Vinyl
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Copper
Terminal Type
Female Disconnect
Solution for
Wireless Network Infrastructure Accessories
Terminal Style
Standard
Disconnect Type
Female
Fastener Orientation
Female
Contact Material
Copper
Seam Style
Butted
Insulation Coverage
Partial Coverage
Maximum Voltage
600 V
Termination Style
Crimp

Description

Female Disconnect, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Female Disconnect, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, RoHS Compliant, UL Listed, Barrel Inside Diameter 0.085 in, Overall Length 0.78 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.