Zoro Homepage

Female Disconnect, Red, 22-18AWG, PK1000

  • Mfr # MNU18-250DFIK

  • Zoro # G5618252


product price: $528.99
/pk 1000, $0.53/ea
Free Shipping & Returns

Key Features

Insulation
Full
Material
Plastic
Insulation Color
Red
Insulation Type
Nylon
Wire Range
22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNU18-250DFIK
Zoro #
G5618252
UPC #
00054007022909
Country of Origin
United States

Dimensions

Overall Length
0.87 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.08 in
Conductor Sizes
22 - 18 AWG
Maximum Insulation Outer Diameter
0.145 in
Length
0.87 Inch
Width
0.37 Inch
Diameter
0.23 Inch
Barrel Length
0.25 Inch
Male Tab Width (W')
0.25 Inch
Mates with Male Tab Width (W')
0.250 Inch
Pad Width
0.25 Inch
Thickness
0.032 Inch
Maximum Insulation Outside Diameter
0.145 in
Maximum Conductor Size
18 AWG
Tab Width
0.25 in
Minimum Conductor Size
22 AWG
Connection Width
0.25 in
Barrel Inside Diameter
0.08 in
Overall Diameter
0.23 in
Overall Width
0.37 in
Minimum Wire Size
22 AWG
Tab Thickness
0.032 in
Maximum Wire Size
18 AWG

Details

Item
Female Disconnect
Insulation
Full
Material
Plastic
Insulation Color
Red
Insulation Type
Nylon
Wire Range
22 to 18 AWG
Connection Type
Crimp
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Connection Material
Tin-Plated Brass
Standards
CSA Certified, RoHS Compliant, UL Listed
Terminal Type
Disconnect
Insulation Material
Nylon
Fastener Orientation
Female
Agency Approvals
UL and CSA
Barrel Style
Butted
Terminal Style
Fully Insulated
Connector / Connector Tool
Connector
Connector Style
Insulation Displacement
Maximum Operating Temperature (Celsius)
105°C
Contact Material
Brass
Termination Style
Crimp
Insulation Coverage
Full Coverage
Seam Style
Butted
Maximum Voltage
600 V

Description

Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Quick Disconnect, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating V-2, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.