Zoro Homepage

Female Disconnect, Red, 22-18AWG, PK1000

  • Mfr # MVI18-250DFK

  • Zoro # G5695076


product price: $394.99
/pk 1000, $0.39/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Insulation Color
Red
Wire Range
22 to 18 AWG
Connection Type
Crimp
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVI18-250DFK
Zoro #
G5695076
UPC #
00054007695820
Country of Origin
United States

Dimensions

Overall Length
0.83 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.076 in
Pad Width
0.25 in
Barrel Length
0.25 in
Maximum Insulation Outer Diameter
0.145 in
Tab Width
0.25 in
Mates with Male Tab Width (W')
0.25 in
Maximum Conductor Size
18 AWG
Minimum Conductor Size
22 AWG
Connection Width
0.25 in
Mates with Female Width
0.25 in
Barrel Inside Diameter
0.076 in

Details

Item
Female Disconnect
Insulation
Partial
Insulation Color
Red
Wire Range
22 to 18 AWG
Connection Type
Crimp
Insulation Type
Vinyl
Seam
Brazed
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Brass
Terminal Type
Disconnect
Solution for
Wireless Network Infrastructure Accessories
Barrel Style
Interlocking Barrel
Terminal Style
Standard
Disconnect Type
Female
Fastener Orientation
Female

Description

Female Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.83 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.