Female Disconnect, Yellow, 12-10AWG, PK500

  • Mfr # MNGI10-250DFK

  • Zoro # G5578946


product price: $399.99
/pk 500, $0.80/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Insulation Color
Yellow
Connection Type
Crimp
Insulation Type
Nylon
Wire Range
12 to 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNGI10-250DFK
Zoro #
G5578946
UPC #
00054007695684
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.94 in
Barrel Inside Dia.
0.165 in
Tab Thickness
0.032 in
Minimum Wire Size
12 AWG
Barrel Size
Standard
Maximum Wire Size
10 AWG
Barrel Outside Diameter
0.25 in
Tab Width
0.25 in
Barrel Inside Diameter
0.128 in
Mates with Male Tab Width (W')
0.25 in
Mates with Female Width
0.25 in
Barrel Length
0.25 in

Details

Item
Female Disconnect
Insulation
Partial
Insulation Color
Yellow
Connection Type
Crimp
Insulation Type
Nylon
Wire Range
12 to 10 AWG
Seam
Brazed
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Standards
CSA Certified, UL Listed
Connection Material
Tin-Plated Brass
Terminal Type
Socket
Maximum Voltage
600 V
Seam Style
Butted
Barrel Style
Insulation Grip
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Insulation Material
Nylon
Special Features
Allows for Quick and Easy Disconnect of Wires, Dents and Rolled Edges of this Female Disconnect Terminal Offer Excellent Holding Force
Contact Finish
Tin
Insulation Coverage
Partial Coverage
RoHS Compliant
Yes
Termination Style
Crimp
Disconnect Type
Female
Fastener Orientation
Female

Description

Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Quick Disconnect, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.128 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.