Zoro Homepage
This item is Discontinued.
3M Fiber Disc, Brown, 24 Grit, 7 in. Dia., PK25 60440207565

Fiber Disc, Brown, 24 Grit, 7 in. Dia., PK25 (Discontinued)

  • Mfr # 60440207565
  • Zoro # G4580451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440207565
Zoro #
G4580451
UPC #
051111559642
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8"
Disc Dia.
7"

Details

Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
24
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Max. RPM
8600
Color
Brown
Series
988C
Grade
Extra Coarse
Grit
24
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Item
Fiber Disc

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 24, Series 988C, Color Brown, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.