Zoro Homepage

Fiber Disc, Coated, Ceramic, Orange, PK100

  • Mfr # 7100099255

  • Zoro # G210436221


product price: $471.99
/pk 100, $4.72/ea
Sold in multiples of 25 for $11,799.75
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Y
Grit
80
Series
787C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100099255
Zoro #
G210436221
UPC #
00076308896485
Country of Origin
United States

Dimensions

Overall Diameter
9 1/8 in
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Y
Grit
80
Series
787C
Color
Orange
Backing Material
Fiber
Maximum Operating Speed
6,600 RPM
Connector Type
Unthreaded Hole
Features
Rigid Backing
Resistance Properties
Tear
Coating Coverage
Closed

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 9 1/8 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 6,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Rigid Backing, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.