Zoro Homepage
This item is Discontinued.
3M Cubitron Fiber Disc Trial Pack, 3in., TR 60440296881

Fiber Disc Trial Pack, 3in., TR (Discontinued)

  • Mfr # 60440296881
  • Zoro # G9991956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440296881
Zoro #
G9991956
UPC #
051125868907
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Disc Diameter
3 in
Disc Dia.
3"

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Coating Coverage Closed, Grade Medium, Grit Assorted, Overall Diameter 3 in, Quick Change System TR, Series 982C, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.