Zoro Homepage

Fiber Discs, 2" dia., Abrasive Grit 80

  • Mfr # 782C

  • Zoro # G2102578


product price: $2.19
/ea
Sold in multiples of 200 for $438.00

Key Features

Disc Diameter
2 in
Mounting Hole Size
No Hole
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
80 / P80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782C
Zoro #
G2102578
UPC #
00076308896751
Country of Origin
United States

Dimensions

Disc Diameter
2 in
Mounting Hole Size
No Hole
Overall Diameter
2 in
Connector Size
No Hole

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
30,000 RPM
Grade
Coarse
Grit
80
Series
782C
Color
Maroon
Attachment Type
TR
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Maximum Operating Speed
30,000 RPM
Connector Type
Threaded Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 2 in, Series 782C, Maximum Operating Speed 30,000 RPM, Connector Size No Hole, Connector Type Threaded Hole, Color Maroon, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.