Fiber Discs, 3" dia., Abrasive Grit 60
Mfr # 7100100885
Zoro # G2102602
product price: $2.47
/eaSold in multiples of 200 for $494.00
Key Features
Disc Diameter
3 in
Mounting Hole Size
No Hole
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100100885
Zoro #
G2102602
UPC #
00076308896713
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Mounting Hole Size
No Hole
Overall Diameter
3 in
Details
Item
Quick-Change Sanding Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
20,000 RPM
Grade
Coarse
Grit
60
Series
782C
Color
Red
Vacuum Hole Design
No Hole
Backing Material
Fiber
Quick Change System
TR
Resistance Properties
Tear
Coating Coverage
Closed
Maximum Operating Speed
30,000 RPM
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series 782C, Maximum Operating Speed 30,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.