Fiber Discs, 3" dia., Abrasive Grit 60
Mfr # 7100100979
Zoro # G2102760
product price: $2.50
/eaSold in multiples of 200 for $500.00
Key Features
Disc Diameter
3 in
Mounting Hole Size
No Hole
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100100979
Zoro #
G2102760
UPC #
00076308896959
Country of Origin
Canada
Dimensions
Disc Diameter
3 in
Mounting Hole Size
No Hole
Overall Diameter
3 in
Details
Item
Quick-Change Sanding Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
20,000 RPM
Grade
Coarse
Grit
60
Series
787C
Color
Orange
Attachment Type
TR
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Resistance Properties
Tear
Quick Change System
TR
Coating Coverage
Closed
Maximum Operating Speed
20,000 RPM
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series 787C, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.