Fiber Discs, 4-1/2" dia., Abrasive Grit 80
Mfr # 00076308896515
Zoro # G2102952
product price: $4.33
/eaSold in multiples of 25 for $108.25
Key Features
Disc Diameter
4 1/2 in
Mounting Hole Size
5/8 in
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00076308896515
Zoro #
G2102952
UPC #
00076308896515
Country of Origin
United States
Dimensions
Disc Diameter
4 1/2 in
Mounting Hole Size
5/8 in
Connector Size
5/8"-11
Overall Diameter
4 1/2 in
Details
Item
Fiber Disc
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
13,300 RPM
Grade
Coarse
Grit
80
Series
787C
Color
Orange
Vacuum Hole Design
No Hole
Attachment Type
TN Quick Change
Backing Material
Fiber
Resistance Properties
Tear
Coating Coverage
Closed
Connector Type
TN
Maximum Operating Speed
13,300 RPM
Features
Self-Lubricating Grinding Aid
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 4 1/2 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.