Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Discs, 4-1/2" dia., Abrasive Grit 80

  • Mfr # 7100099248

  • Zoro # G2102742


product price: $3.58
/ea
Sold in multiples of 100 for $358.00

Key Features

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100099248
Zoro #
G2102742
UPC #
00076308896454
Country of Origin
United States

Dimensions

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
13,300 RPM
Grade
Coarse
Grit
80
Series
787C
Vacuum Hole Design
No Hole
Color
Orange
Backing Material
Fiber
Features
Self-Lubricating Grinding Aid
Connector Type
Unthreaded Hole
Resistance Properties
Tear
Coating Coverage
Closed
Maximum Operating Speed
13,300 RPM

Description

Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 4 1/2 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.