Fiber Discs, 4" dia., Abrasive Grit 120
Mfr # 7100100965
Zoro # G2552669
product price: $3.15
/eaSold in multiples of 100 for $315.00
Key Features
Disc Diameter
4 in
Mounting Hole Size
No Hole
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100100965
Zoro #
G2552669
UPC #
00076308897062
Country of Origin
United States
Dimensions
Disc Diameter
4 in
Mounting Hole Size
No Hole
Overall Diameter
4 in
Details
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
12,000 RPM
Attachment Type
TR
Color
Orange
Vacuum Hole Design
No Hole
Series
787C
Item
Quick-Change Sanding Disc
Grade
Medium
Grit
120
Backing Material
Fiber
Quick Change System
TR
Coating Coverage
Closed
Resistance Properties
Tear
Maximum Operating Speed
12,000 RPM
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 4 in, Quick Change System TR, Series 787C, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.