Fiber Discs, 4" dia., Abrasive Grit 36
Mfr # 7100100990
Zoro # G2552650
product price: $4.19
/eaSold in multiples of 100 for $419.00
Key Features
Disc Diameter
4 in
Mounting Hole Size
No Hole
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100100990
Zoro #
G2552650
UPC #
00076308897093
Country of Origin
United States
Dimensions
Disc Diameter
4 in
Mounting Hole Size
No Hole
Overall Diameter
4 in
Details
Item
Quick-Change Sanding Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
12,000 RPM
Grade
Extra Coarse
Grit
36
Series
787C
Color
Orange
Vacuum Hole Design
No Hole
Attachment Type
TS
Backing Material
Fiber
Coating Coverage
Closed
Quick Change System
TS
Maximum Operating Speed
12,000 RPM
Resistance Properties
Tear
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 4 in, Quick Change System TS, Series 787C, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.