Zoro Homepage

Fiber Discs, 4" dia., Abrasive Grit 60

  • Mfr # 7100100886

  • Zoro # G2552641


product price: $3.75
/ea
Sold in multiples of 100 for $375.00

Key Features

Disc Diameter
4 in
Mounting Hole Size
No Hole
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100100886
Zoro #
G2552641
UPC #
00076308897109
Country of Origin
United States

Dimensions

Disc Diameter
4 in
Mounting Hole Size
No Hole
Overall Diameter
4 in

Details

Item
Quick-Change Sanding Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
12,000 RPM
Grade
Coarse
Grit
60
Series
787C
Vacuum Hole Design
No Hole
Attachment Type
TS
Color
Orange
Backing Material
Fiber
Quick Change System
TS
Maximum Operating Speed
12,000 RPM
Resistance Properties
Tear
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 4 in, Quick Change System TS, Series 787C, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.