Fiber Discs, 4" dia., Abrasive Grit 80
Mfr # 7100100983
Zoro # G2552571
product price: $4.19
/eaSold in multiples of 100 for $419.00
Key Features
Disc Diameter
4 in
Mounting Hole Size
No Hole
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100100983
Zoro #
G2552571
UPC #
00076308896874
Country of Origin
United States
Dimensions
Disc Diameter
4 in
Mounting Hole Size
No Hole
Overall Diameter
4 in
Details
Item
Quick-Change Sanding Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
12,000 RPM
Grade
Coarse
Grit
80
Series
782C
Attachment Type
TS
Vacuum Hole Design
No Hole
Color
Red
Backing Material
Fiber
Maximum Operating Speed
12,000 RPM
Quick Change System
TS
Resistance Properties
Tear
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 4 in, Quick Change System TS, Series 782C, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.