Fiber Discs, 5" dia., Abrasive Grit 80
Mfr # 7100099218
Zoro # G2102438
product price: $3.17
/eaSold in multiples of 100 for $317.00
Key Features
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100099218
Zoro #
G2102438
UPC #
00076308896089
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Mounting Hole Size
7/8 in
Connector Size
7/8 in
Overall Diameter
5 in
Details
Item
Fiber Disc
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
12,000 RPM
Grade
Coarse
Grit
80
Series
782C
Vacuum Hole Design
No Hole
Color
Maroon
Backing Material
Fiber
Resistance Properties
Tear
Connector Type
Unthreaded Hole
Coating Coverage
Closed
Maximum Operating Speed
12,000 RPM
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 5 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.