Zoro Homepage

Fiber Discs, 7" dia., Abrasive Grit 36

  • Mfr # 7100099268

  • Zoro # G2552477


product price: $5.35
/ea
Sold in multiples of 100 for $535.00

Key Features

Disc Diameter
7 in
Mounting Hole Size
5/8 in
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100099268
Zoro #
G2552477
UPC #
00076308895976
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
5/8 in
Connector Size
5/8"-11
Overall Diameter
7 in

Details

Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
8,600 RPM
Vacuum Hole Design
No Hole
Color
Maroon
Series
782C
Item
Fiber Disc
Attachment Type
TN Quick Change
Grade
Extra Coarse
Backing Material
Fiber
Grit
36
Coating Coverage
Closed
Resistance Properties
Tear
Connector Type
TN
Maximum Operating Speed
8,600 RPM

Description

Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 7 in, Series 782C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.