Fiber Discs, 7" dia., Abrasive Grit 36
Mfr # 7100109878
Zoro # G2552711
product price: $11.65
/eaSold in multiples of 10 for $116.50
Key Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100109878
Zoro #
G2552711
UPC #
00051125872577
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Fiber Disc
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
8,600 RPM
Grade
Extra Coarse
Grit
36
Series
787C
Color
Orange
Includes
10 units case, Trial Pack
Vacuum Hole Design
No Hole
Backing Material
Fiber
Coating Coverage
Closed
Connector Type
Unthreaded Hole
Maximum Operating Speed
8,600 RPM
Resistance Properties
Tear
Features
Self-Lubricating Grinding Aid
Description
Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 7 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.