
Fibre Disc Backup Pad 02140, TN Quick Change , 4-1/2 in x 5/8 in-11 Internal, 5PK
Mfr # 56573
Zoro # G115807522
product price:Â $77.29
/pk 5, $15.46/ea
Free Shipping & Returns
Key Features
Color
Black
Width
6 in
Max. RPM
13300 mps
Length
1/2 in
Disc Attachment Type
TN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56573
Zoro #
G115807522
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
1/2 in
Overall Diameter
4-1/2 in
Details
Color
Black
Max. RPM
13300 mps
Disc Attachment Type
TN
Application
Finishing, Polishing, Surface Finishing
Attachment Style
Mechanical Attachment
For Industries
Marine, Metalworking
Product Type
Back-up Pad
Density Rating
Hard
Equipment - Machines
Disc Sanders
Description
The 3M Fibre Disc Back-up Pad is made to drive and support fiber backed discs during sanding, grinding or finishing processes. This essential pad is designed to fit right angle sanders equipped for TN Quick Change style attachments.
- CONSISTENT SUPPORT: Provides even support across the disc surface
- REDUCED HAND-ARM VIBRATION: Reduces hand-arm vibration for enhanced operator comfort
- LONGER DISC LIFE: Resists Back-up polymer softening in use for higher cut rate and extended abrasive disc life
- HARD DENSITY: Hard density backing suitable for most high stock removal metalworking applications
- VERSATILE USAGE: Compatible with most M14 electric right angle grinders, and some pneumatic grinders
- VERSATILE USAGE: Compatible with most M14 electric right angle grinders, and some pneumatic grinders
- QUICK CHANGE: Designed to be tightened and removed with commonly available pin spanners
- MEDIUM DENSITY: Available in medium flexibility (med-flex) polymer with flat surface abrasive disc support for conformability when refining and blending using finer abrasive grades and working with curved surfaces, cylindrical, and shaped objects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.