
Fibre Disc, GL Quick Change, 4-1/2 in, 80+, 25/Bag, 100PK
Mfr # 787C
Zoro # G715783370
product price: $424.99
/pk 100, $4.25/ea
Free Shipping & Returns
Key Features
Abrasive Material
Precision Shaped Ceramic
Max. Speed
13,300 rpm
Disc Diameter
4-1/2 in
Disc Backing Material
Fibre
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787C
Zoro #
G715783370
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
4-1/2 in
Details
Abrasive Material
Precision Shaped Ceramic
Max. Speed
13,300 rpm
Disc Backing Material
Fibre
Color
Orange
Grit
80+
Disc Attachment Type
GL
Item Type
Disc
Application
Beveling & Back Gouging, Deburring, Finishing, Grinding, Surface Preparation, Weld Grinding
For Industries
Metal Fabrication
Equipment - Machines
Right Angle Grinders
Application Material
Aluminum
Coat Type
Closed Coat
Description
Engineered for ultra-rapid cut, 3M Fibre Disc 787C features 3M Precision Shaped Grain. With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fiber discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys.
- Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
- Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
- 3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
- Grinding aid minimizes grinding temperatures for heat-sensitive alloys
- Stiff fiber backing and strong resin bond provide durability and tear-resistance
- Stiff fiber backing and strong resin bond provide durability and tear-resistance
- Compatible with 3MTM disc pad face plates and hubs (sold separately)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.