Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filament Tape, 4 in. x 0.15m, PK20

  • Mfr # 822

  • Zoro # G5403291


product price: $71.45
/pk 20, $3.57/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
3.1 mil
Tape Width
4 in
Tape Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822
Zoro #
G5403291
UPC #
00051125749534
Country of Origin
Canada

Dimensions

Tape Thickness
3.1 mil
Tape Width
4 in
Tape Length
6 in
Metric Tape Width
102 mm
Imperial Tape Width
4 in
Imperial Tape Length
6 in
Metric Tape Length
152 m

Details

Item
Label Protection Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Strip
Tape Color
Clear
Tape Adhesive Strength
55 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
50 Degrees F
Max. Tape Performance Temp.
175 Degrees F
Tape Tensile Strength
35 lb/in
Legend
No Legend
Series
822
Standards
ASTM D3330, ASTM D3652, ASTM D3654, ASTM D3759, ISO 9001
Shelf Life
18 mo
Package Configuration
Pack

Description

Label Protection Tape, Tape Thickness 3.1 mil, Imperial Tape WxL 4 in x 6 in, Metric Tape WxL 102 mm x 152 mm, Clear, Tape Tensile Strength 35 lb/in, Min. Tape Performance Temp. 50 Degrees F, Max. Tape Performance Temp. 175 Degrees F, Tape Adhesive Rubber, Tape Adhesive Strength 55 oz/in, Tape Application Hand, Tape Backing Material Polypropylene, Package Configuration Pack, Shelf Life 18 mo, Standards ASTM D3330, ASTM D3652, ASTM D3654, ASTM D3759, ISO 9001, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.