Shop 3M
See all product information
Create Account
Filament Tape, 4 mil Thick, 12 mm W x 55 m L, 3 in Core Dia., Clear
- Mfr # 7100009809
- Zoro # G023565262
product price:Â
$
2.35
/ea
Sold in multiples of 4 for
$9.40
Key Features
Tape Color
Clear
Tape Core Diameter
3 in
Tape Thickness
4 mil
Type of Tape
Filament
Tape Width
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100009809
- Zoro #
- G023565262
- UPC #
- -
- Country of Origin
- Canada
- Tape Color
- Clear
- Type of Tape
- Filament
- Tape Backing Material
- Polypropylene
- Item
- Filament Tape
Dimensions
- Tape Core Diameter
- 3 in
- Tape Thickness
- 4 mil
- Tape Width
- 12 mm
- Tape Length
- 55 m
- Length
- 55 m
- Width
- 12 mm
Description
Tartan Filament Tape 8934 is a general purpose clear fiberglass-reinforced tape with a synthetic rubber resin adhesive, ideal for light duty strapping, bundling and reinforcing. The synthetic rubber resin adhesive provides good adhesion to most fiberboard surfaces, and a variety of plastics and metal surfaces.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.