Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filament Tape, 48mm x 55m

  • Mfr # 8934

  • Zoro # G4402377


product price: $16.15
/ea

Key Features

Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
4 mil
Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8934
Zoro #
G4402377
UPC #
00051125748926
Country of Origin
Canada

Dimensions

Tape Thickness
4 mil
Tape Width
2 in
Tape Length
180 ft
Tape Core Diameter
3 in
Length
55m
Thickness
4.00 mil
Width
48mm
Imperial Tape Length
180 ft
Imperial Tape Width
2 in
Tape Roll Diameter
5.45 in
Metric Tape Length
55 m
Metric Tape Width
48 mm

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Min. Tape Performance Temp.
35 Degrees F
Tape Tensile Strength
100 lb/in
Series
8934
Tape Adhesive Strength
48 oz/in
Tape Elongation
3 %
Tensile Strength
100 lb./in.
Adhesion Strength
60 oz./in.
Performance Temp.
40 Degrees to 80 Degrees F
Adhesive
Synthetic Rubber
Standards
ISO 9001, ASTM D3759, ASTM D3652, Meets ASTM D3330
Material
Polypropylene Film
Color
Clear
Tape Application
Hand
Shelf Life
18 mo
Tape Strength Rating
Light Duty
Package Configuration
Case
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 100 lb/in, Tape Thickness 4 mil, Imperial Tape Length 180 ft, Imperial Tape Width 2 in, Metric Tape Length 55 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Strapping Tape, Message Not Applicable, Package Configuration Case, Series 8934, Shelf Life 18 mo, ISO 9001, ASTM D3759, ASTM D3652, Meets ASTM D3330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.