File Belt Sander Attachment Arm, Thick S
Mfr # 28371
Zoro # G6133631
product price: $85.07
/ea
Free Shipping & Returns
Key Features
Features
Finish and Polish from Slack of Belt in the Open Section of the Arm, Grinds and Blends on the Arm Contact Wheel or Hard Platen Surfaces
Product Type
File Belt Attachment Arms
Belt Width
1/2 in
Wheel Material
Rubber
Material
Brass, Cork, Rubber, Steel, Teflon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28371
Zoro #
G6133631
UPC #
00051141283715
Country of Origin
Taiwan, Province of China
Dimensions
Belt Width
1/2 in
Belt Length
18 in
Details
Item
Sanding Belt
Features
Finish and Polish from Slack of Belt in the Open Section of the Arm, Grinds and Blends on the Arm Contact Wheel or Hard Platen Surfaces
Product Type
File Belt Attachment Arms
Wheel Material
Rubber
Material
Brass, Cork, Rubber, Steel, Teflon
Compatible Tool Series
Scotch-Brite
Compatible Manufacturer Model Number
28366
Description
File Belt Sander Attachment Arm, Product Type File Belt Attachment Arms, Belt Width 1/2 in, Wheel Material Rubber, Material Brass, Cork, Rubber, Steel, Teflon, Compatible Tool Series Scotch-Brite, Compatible Sander Mfr. Model Number 28366, Belt Length 18 in, Features Finish and Polish from Slack of Belt in the Open Section of the Arm, Grinds and Blends on the Arm Contact Wheel or Hard Platen Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.