File Sheets, 2-3/4"x 16-1/2", 36 Grit, PK50
Mfr # 32232
Zoro # G6773352
product price: $95.45
/pk 50, $1.91/ea
Free Shipping & Returns
Key Features
Width
2-3/4"
Length
16-1/2"
Backing Weight
D, E
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32232
Zoro #
G6773352
UPC #
00051131322325
Country of Origin
United States
Dimensions
Width
2-3/4"
Length
16-1/2"
Details
Item
File Sheet
Grit
36
Backing Weight
D, E
Color
Green
Description
File Sheets,2-3/4 In.x 16-1/2 In.,36 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.