Shop 3M
See all product information
Create Account
Filler
Mfr # FD-PT-ES
Zoro # G824218510
product price:Â $15.75
/eaKey Features
VOC Content Weight Percentage
16.72 to 20%
Container Size
14 fl oz
Series
Bondo
Flash Point
89 Degrees F
Compatible Surface Material
Aluminum, Concrete, Masonry, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD-PT-ES
Zoro #
G824218510
UPC #
0051131315808
Country of Origin
United States
Dimensions
Container Size
14 fl oz
Details
VOC Content Weight Percentage
16.72 to 20%
Series
Bondo
Flash Point
89 Degrees F
Compatible Surface Material
Aluminum, Concrete, Masonry, Metal
Color
Gray
Working Time
4 min
Item
Body Filler
Standards
VOC Compliant
Number of Components
One-Part System
Container Type
Can
Product Type
Body Filler
Base Type
Polyester
Description
Body Filler, Product Type Body Filler, Base Type Polyester, Color Gray, Compatible Surface Material Aluminum, Concrete, Masonry, Metal, Working Time 4 min, Full Cure Time 15 min, Container Size 14 fl oz, Container Type Can, Includes Not Applicable, Number of Components One-Part System, Standards VOC Compliant, Series Bondo, Flash Point 89 Degrees F, VOC Content Weight Percentage 16.72 to 20 Percent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.