Drum, 5 gal Container Size, Can, 16035, White
Mfr # 00638060140383
Zoro # G5566224
product price:Â $347.99
/ea
Free Shipping & Returns
Key Features
Type
Paste
Size
5 gal
Container Type
Can
Series
16035
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00638060140383
Zoro #
G5566224
UPC #
00638060140383
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Drum
Type
Paste
Container Type
Can
Series
16035
Color
White
Functional Cure
Not Specified
Application
Multipurpose Repair
Characteristics
Has Extreme Bonding Strength, Paste Form, Pumpable, Ultra Smooth Spreading
Standards
EU Directive 2011/65/EU (RoHS recast/RoHS 2)
RoHS Compliant
Yes
Product Type
Drum
REACH Compliant
Yes
For Use With
Automotive
Full Cure Time
24 hr
Product Form
Paste
Maximum Performance Temperature
150 Degrees F
Working Time
45 min
Flash Point
Not Specified
Patching and Repairing Properties
Pumpable
Minimum Performance Temperature
32 Degrees F
Base Material
Milled Fiberglass Reinforced polyester
Description
Drum, Container Type Can, Application Multipurpose Repair, Base Material Milled Fiberglass Reinforced polyester, Color White, Container Size 5 gal, Full Cure Time 24 hr, Maximum Performance Temperature 150 Degrees F, Minimum Performance Temperature 32 Degrees F, Working Time 45 min, Standards EU Directive 2011/65/EU (RoHS recast/RoHS 2), Flash Point Not Specified, For Use With Automotive, Patching and Repairing Properties Pumpable, Product Form Paste, Product Type Drum, REACH Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.