Zoro Homepage

Film Disc 360L, 3" x 7/8", P400

  • Mfr # 360L 105

  • Zoro # G7584295


product price: $0.48
/ea
Sold in multiples of 1000 for $480.00

Key Features

Disc Dia.
0.875 in
Grit
P400
Abrasive Material
Aluminum Oxide
Backing Material
Film
Max. Speed
15000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360L 105
Zoro #
G7584295
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
0.875 in
Thickness
3 mil

Details

Item
Film Disc 360L
Grit
P400
Abrasive Material
Aluminum Oxide
Backing Material
Film
Max. Speed
15000 rpm
Attachment Type
Hook & Loop
Application
Finishing, Sanding
Coat Type
Open Coat

Description

Film Disc 360L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.