Shop 3M
See all product information
Create Account
Film Disc 360L, 6 in Dia, 600LG, Aluminum Oxide, P220 Grit, Open Coat Type
- Mfr # 7100242232
- Zoro # G909843576
product price:Â
$
859.99
/pk of 500, $1.72/ea
Sold in multiples of 2Â pks for
$1,719.98
Free Shipping & Returns
Key Features
Vacuum Hole Design
600LG
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grit
P220
Abrasive Type
Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100242232
- Zoro #
- G909843576
- UPC #
- 00638060767238
- Country of Origin
- United States
- Item
- Film Disc 360L
- Vacuum Hole Design
- 600LG
- Abrasive Material
- Aluminum Oxide
- Grit
- P220
- Abrasive Type
- Open Coat
- For Use With
- Double Action Sanders
- Backing Material
- Film
- Max. RPM
- 12000 RPM
- Disc Attachment Type
- Hook & Loop
- Color
- Purple
- Features
- Vacuum Support
- Application
- Blending, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
- Sanding Type
- Wet/Dry
- Type
- Disc
- Disc Attachment Method
- Hook-and-Loop
Description
Film Disc 360L, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.