Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Disc, 5" Dia, No Hole, Silicon Carbide, P500 Grit, Open Coat Type

  • Mfr # 60440256927

  • Zoro # G4376269


product price: $78.99
/ea
Sold in multiples of 4 for $315.96
Free Shipping & Returns

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grit
P500
Abrasive Type
Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440256927
Zoro #
G4376269
UPC #
051131009561
Country of Origin
United States

Dimensions

Disc Diameter
5"

Details

Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grit
P500
Abrasive Type
Open Coat
Item
Film Disc

Description

Film Disc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.