Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Disc 5" dia., P1000 Grit

  • Mfr # P1000

  • Zoro # G7582030


product price: $1.15
/ea
Sold in multiples of 400 for $460.00

Key Features

Series
Nitro
Color
Multi-Color
Material
Polyurethane
Size
One Size Fits Most
Noise Reduction Rating
32 Decibel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1000
Zoro #
G7582030
UPC #
10093045980120
Country of Origin
United States

Dimensions

Size
One Size Fits Most

Details

Item
Film Disc 5" dia.
Series
Nitro
Color
Multi-Color
Material
Polyurethane
Noise Reduction Rating
32 Decibel
Hearing Protection Style
Roll Down Foam
Shape
Tapered

Description

Film Disc 5 In. dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.