
Film Disc, 5 in Dia, Aluminum Oxide, P320 Grit, Open Coat Type
Mfr # 7100150135
Zoro # G702582696
product price: $0.85
/eaSold in multiples of 500 for $425.00
Key Features
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Max. RPM
12000 RPM
For Use With
Random Orbital Sanders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100150135
Zoro #
G702582696
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5 in
Backing Thickness
3 mil
Details
Item
Film Disc
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Open Coat
Max. RPM
12000 RPM
For Use With
Random Orbital Sanders
Disc Attachment Type
Hook & Loop
Color
Purple
Backing Material
Film
Application
Finishing, Sanding
Type
Disc
Description
Film Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.