FILM DISC, 5 IN DIA DISC, P150 GRIT, VERY FINE GRADE, ALUMINUM OXIDE ABRASIVE

  • Mfr # 7100106628

  • Zoro # G522803995


product price:  $0.66
/ea

Key Features

Height
0.01 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100106628
Zoro #
G522803995
UPC #
00051141556932
Country of Origin
United States

Dimensions

Height
0.01 in
Width
5 in

Details

Item
Coated Abrasive Adhesive-Backed/PSA Discs

Description

WE MAKE 3M STIKIT FILM DISC 375L WITH TAB TO DELIVER OUTSTANDING TEAR-RESISTANCE, FLEXIBILITY AND A CONSISTENT, UNIFORM FINISH. PREMIUM ALUMINUM OXIDE ABRASIVE GRAIN GIVES YOU A FAST CUT RATE AND EXTENDED PRODUCT LIFE FOR GREATER PRODUCTIVITY. DURABLE FILM CONSTRUCTION PROVIDES THE TEAR-RESISTANCE NEEDED FOR THE USE OF COARSE GRADES IN HIGH PRODUCTION METALWORKING ENVIRONMENTS. THE FILM BACKING ALSO GENERATES A UNIFORM AND CONSISTENT FINISH. WITH 3M STIKIT PRESSURE SENSITIVE ADHESIVE BACKING, THIS DISC IS EASY TO ATTACH TO A BACKUP PAD (SOLD SEPARATELY) AND EASY TO REMOVE, WHILE THE TAB MAKES IT EASY TO SEPARATE THE DISC FROM ITS LINER. 3M STIKIT DISC 375L IS SUITABLE FOR A VARIETY OF APPLICATIONS. WHEN THE GOAL IS A SUPERIOR WOOD FINISH, THE STIKIT FILM DISC IN MEDIUM GRADES CONFORMS WELL TO THE CONTOURS AND ROUNDED EDGES OF CHALLENGING WORK SURFACES TO DELIVER A SUPERIOR FINISH. WOOD WORKING APPLICATIONS ARE FURTHER ENHANCED BY A LOAD-RESISTANT COATING AND OPEN COAT CONSTRUCTION, WHICH REDUCE CLOGGING AND EXTEND THE LIFE OF THE ABRASIVE. FOR PRE AND POST-PAINT FINISHING, VERSATILITY IS KEY AND THE 375L FILM DISC IN FINE GRADES IS DESIGNED TO DELIVER A SUPERB UNIFORM FINISH ON PLASTICS AND CLEAR COAT TECHNOLOGIES COMMONLY USED IN THE TRANSPORTATION INDUSTRY. 3M STIKIT FILM DISC 375L IS DESIGNED FOR USE WITH A RANDOM ORBITAL SANDER AND OUR 3M STIKIT BACKUP PAD (SOLD SEPARATELY). IT COMES IN A RANGE OF GRADES FOR VARIOUS APPLICATIONS FROM ROUGH SANDING TO VERY FINE FINISHING 3M STIKITDISCS, WITH A PRESSURE SENSITIVE ADHESIVE COATING ON THE BACKSIDE, ARE READY FOR YOU TO USE. ATTACHING THEM TO YOUR 3M STIKIT DISC PAD IS AS SIMPLE AS PRESSING ON A STICKER. AND BECAUSE THE ADHESIVE IS PRESSURE SENSITIVE, THE DISC CAN BE PEELED OFF OF THE DISC PAD JUST AS EASILY, LEAVING A CLEAN SURFACE FOR YOUR NEXT DISC. A CONVENIENT LINER PREVENTS THE ADHESIVE FROM BECOMING DIRTY AND KEEPS THE BACKING STICKY UNTIL APPLIED. FILM-BACKED DISCS HAVE EXCELLENT TEAR-RESISTANT PROPERTIES AND PROVIDE A VERY UNIFORM FINISH AND CONSISTENT RESULTS WITH EACH USE. THIS MAKES THEM AN EXCELLENT OPTION WHEN WORKING ON PAINT, E-COATS, PRIMERS, GEL COATS, GLASS, ACRYLICS AND SOLID SURFACE MATERIAL, WOOD TOPCOATS AND ANYWHERE ELSE YOU NEED THE PERFECT FINISH EVERY TIME ALUMINUM OXIDE IS A POPULAR CHOICE AMONG INDUSTRIAL PROFESSIONALS BECAUSE OF ITS FAST CUT RATE AND LONG LIFE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.