
Film Disc Roll, 1-1/4"XNh A5Finesse
Mfr # 0-00-51141-27611-3
Zoro # G7552070
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Grade
A5
Discs per Roll
500
Max. Speed
10000 rpm
Attachment Type
PSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0-00-51141-27611-3
Zoro #
G7552070
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3 mil
Diameter
1.25 in
Details
Item
Film Disc Roll
Abrasive Material
Silicon Carbide
Grade
A5
Discs per Roll
500
Max. Speed
10000 rpm
Attachment Type
PSA
Application
Denibbing, Fresh Paint Finishes, Paint Finish Solution, Paint Finishing, Paint Finishing & Detailing, Paint Sanding, Polishing, Repairing Small Area Paint Defects, Spot repair of defects in paint and clearcoats, Clear Coat, AOEM Finish Prep/Repair, Cured Paint
Coat Type
Closed Coat
Bond Type
Resin
Wet or Dry
Wet
Hole Configuration
125C
Description
Film Disc Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.