Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Disc Roll, 2" x NH, A5, PK4

  • Mfr # 7000118304

  • Zoro # G9263812


product price: $2,303.99
/pk 4, $576.00/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Abrasive Type
Clear Coat
Grade
A6
Backing Material
Film
Backing Weight
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118304
Zoro #
G9263812
UPC #
00051111504048
Country of Origin
United States

Details

Item
Film Disc Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Clear Coat
Grade
A6
Backing Material
Film
Backing Weight
3 mil
Color
Gray

Description

Finesse-it Film Disc Roll, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.