Shop 3M
See all product information
Create Account
Film Disc Roll 466LA, 1-1/4 in. x NH A3
- Mfr # -00-51141-20515-1
- Zoro # G4520507
product price:Â
$
363.99
/ea
Sold in multiples of 4 for
$1,455.96
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Abrasive Type
Clear Coat
Grade
A3
Backing Material
Film
Backing Weight
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- -00-51141-20515-1
- Zoro #
- G4520507
- UPC #
- 051141205151
- Country of Origin
- United States
- Item
- Film Disc Roll 466LA, 1-1/4" x NH A3
- Abrasive Material
- Silicon Carbide
- Abrasive Type
- Clear Coat
- Grade
- A3
- Backing Material
- Film
- Backing Weight
- 3 mil
- Color
- Green, Light Green
Description
Film Disc Roll 466LA, 1-1/4 In. x NH A3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.