Film Disc Roll 466LA, 1-1/4 in. x NH A5

  • Mfr # 0 06 38060 88667 0

  • Zoro # G4520665


product price: $309.99
/ea
Sold in multiples of 4 for $1,239.96
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Abrasive Type
Clear Coat
Grade
A6
Backing Material
Film
Backing Weight
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0 06 38060 88667 0
Zoro #
G4520665
UPC #
051111562512
Country of Origin
United States

Details

Item
Film Disc Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Clear Coat
Grade
A6
Backing Material
Film
Backing Weight
3 mil
Color
Gray
Grit
A5

Description

Film Disc Roll 466LA, 1-1/4 In. x NH A5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.