Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Disc Roll, 5"x NH, Die 500X

  • Mfr # P800

  • Zoro # G7583604


product price: $71.15
/ea
Sold in multiples of 4 for $284.60

Key Features

Grit
P800
Abrasive Material
Aluminum Oxide
Discs per Roll
125
Thickness
3 mil
Max. Speed
12000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P800
Zoro #
G7583604
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 mil
Diameter
5 in

Details

Item
Film Disc Roll
Grit
P800
Abrasive Material
Aluminum Oxide
Discs per Roll
125
Max. Speed
12000 rpm
Attachment Type
PSA
Application
Sanding, Finishing
Hole Configuration
500X
Coat Type
Open Coat

Description

Film Disc Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.