
Film Disc Roll 775L, 6 in Dia, 600Z, Precision Shaped Ceramic, 320+ Grit, Open Coat Type
Mfr # 7100145467
Zoro # G608655937
product price: $155.99
/eaSold in multiples of 4 for $623.96
Free Shipping & Returns
Key Features
Disc Diameter
6 in
Vacuum Hole Design
600Z
Abrasive Material
Precision Shaped Ceramic
Grit
320+
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100145467
Zoro #
G608655937
UPC #
00076308471033
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Backing Thickness
3 mil
Details
Vacuum Hole Design
600Z
Abrasive Material
Precision Shaped Ceramic
Grit
320+
Abrasive Type
Open Coat
Disc Attachment Type
Pressure Sensitive Adhesive
Max. RPM
12000 RPM
Item
Film Disc Roll 775L
Backing Material
Film
For Use With
Random Orbital Sanders
Color
Purple
Application
Finishing, Sanding, Surface Preparation
Type
Disc Roll
Description
Film Disc Roll 775L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.