Zoro Homepage

Film Disc Roll, 8"xNH Type D, 800L, 125/RL

  • Mfr # 366L

  • Zoro # G410534802


product price: $301.99
/ea
Sold in multiples of 4 for $1,207.96
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Backing Material
Polyester Film
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366L
Zoro #
G410534802
UPC #
00068060666161
Country of Origin
United States

Details

Item
Microfinishing PSA Film Disc Roll 366L
Abrasive Material
Aluminum Oxide
Backing Material
Polyester Film
Color
Maroon

Description

Microfinishing PSA Film Disc Roll 366L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.