
Film Disc Roll, A5, 1-3/8" xNH, Scallop
Mfr # 466LA 224
Zoro # G7586842
product price: $359.99
/eaSold in multiples of 4 for $1,439.96
Free Shipping & Returns
Key Features
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Backing Material
Film
Series
466LA
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
466LA 224
Zoro #
G7586842
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
1-3/8"
Details
Item
Disc Roll
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Backing Material
Film
Series
466LA
Abrasive Type
Coated
Abrasive Grit
A5 Micron
Color
Gray
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Film Disc Roll
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.