Zoro Homepage

Film Disc Roll, Very Fine, 5 in. Dia

  • Mfr # 7100064887

  • Zoro # G4581538


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
P320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100064887
Zoro #
G4581538
UPC #
00051144824632
Country of Origin
United States

Dimensions

Overall Width
5 in
Disc Dia.
5"
Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
Film Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
P320
Backing Material
Film
Backing Weight
2 mil
Series
255L
Color
Yellow, Gold
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
280 / P320
Abrasive Grade
Very Fine
Disc Backing Material
Film
Product Type
PSA Disc Roll
Coating Coverage
Open
Resistance Properties
Clog, Heat, Load, Tear
Number of Vacuum Holes
Non-Vacuum

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grit P320, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 255L, Resistance Properties Clog, Heat, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.