Zoro Homepage

Film Disc, Skipslit Liner, 5", P600Grit, PK5

  • Mfr # 7100063997

  • Zoro # G1925380


product price: $126.99
/pk 250, $0.51/ea
Free Shipping & Returns

Key Features

Overall Diameter
5 in
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Grit
P600
Series
375L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100063997
Zoro #
G1925380
UPC #
00051141556673
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Film Disc
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Grit
P600
Series
375L
Abrasive Type
Open Coat
Backing Material
Film
Maximum Operating Speed
12000.0 rpm
Color
Brown; Red

Description

Film Disc, Abrasive Material Aluminum Oxide, Grit P600, Grade Extra Fine, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.