Film Liner, RP+110GF, GRAY, 45 MIL,
Mfr # RP+110GF
Zoro # G011672989
product price: $77.19
/eaSold in multiples of 4 for $308.76
Free Shipping & Returns
Key Features
Tape Backing Material
Acrylic Foam
Tape Width
1/2 in
Tape Length
36 yd
Max. Tape Performance Temp.
450.0 degrees fahrenheit
Min. Tape Performance Temp.
50.0 degrees fahrenheit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP+110GF
Zoro #
G011672989
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
1/2 in
Tape Length
36 yd
Tape Thickness
45 mil
Details
Item
Film Liner, RP+110GF, GRAY, 45 MIL,
Tape Backing Material
Acrylic Foam
Max. Tape Performance Temp.
450.0 degrees fahrenheit
Min. Tape Performance Temp.
50.0 degrees fahrenheit
Tape Color
Gray
Tape Adhesive
Modified Acrylic
Description
Film Liner, RP+110GF, GRAY, 45 MIL,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.