Shop 3M
See all product information
Create Account
Film Tape
Mfr # 04607
Zoro # G223944478
product price:Â $31.85
/eaKey Features
Tape Backing Material
Vinyl Film
Imperial Tape Length
50 yd
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04607
- Zoro #
- G223944478
- UPC #
- 00750351046072
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 50 yd
- Roll Width
- 2 7/8 in
- Thickness
- 4.9 mil
Details
- Item
- Film Tape
- Tape Backing Material
- Vinyl Film
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- Color
- White
- Tape Elongation
- 89 %
- For Temperature Application
- Cold Temperature
Description
Film Tape, Imperial Tape Length 50 yd, Tape Backing Material Vinyl Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Elongation 89 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.