Film Tape, 1 1/2 in W, 1 1/2 in L, 8.3 mil, Polyester Film, Double-Sided, 5 PK

  • Mfr # 3M GPT-020

  • Zoro # G2449959


product price:  $9.19
/pk 5, $1.84/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
1 1/2 in
Imperial Tape Width
1 1/2 in
Metric Tape Length
38.1 mm
Metric Tape Width
381 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3M GPT-020
Zoro #
G2449959
UPC #
888519090732
Country of Origin
Poland

Dimensions

Imperial Tape Length
1 1/2 in
Imperial Tape Width
1 1/2 in
Metric Tape Length
38.1 mm
Metric Tape Width
381 mm
Tape Thickness
8.3 mil
Length
1-1/2"
Tape Width
1 1/2 in
Tape Length
1 1/2 in
Thickness
8.3 mil
Metric Width
38.1 mm
Indicator Length
1 1/2 in
Indicator Width
1 1/2 in

Details

Item
Film Tape
Tape Color
Transparent
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Shape
Square
Tape Tensile Strength
Not Rated
Series
GPT-020
Min. Tape Performance Temp.
Not Rated
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
White
Standards
ASTM D3330, ASTM D3654
Color
Transparent
Tape Adhesive Strength
137 oz/in
Max. Tape Performance Temp.
200 Degrees F
Performance Temp.
Up to 200 Degrees F
Tape Elongation
Not Rated
Tape Adhesive Material
Acrylic
Temperature Range
-10 Degrees to 200 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Liner Material
Glassine
Tape Adhesive Format
Double-Sided
Tape Sub-Type
Double-Sided Film Tape Squares
Tape Backing Construction
Film
Minimum Tape Performance Temperature
-10 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Adhesion to Steel
137 oz/in
Tape Type
Bonding Tape
Tape Resistance Properties
Solvent-Resistant
Liner Included
Yes
Environment
Indoor/Outdoor
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Product Form
Pre-Cut
Brand and Series
3M 9088
Tape Brand
3M(TM)
Max. Adhesion Time
24 mo
Maximum Adhesion Time
24 mo

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M GPT-020, Imperial Tape Length 1 1/2 in, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 1 1/2 in, Tape Thickness 8.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Temperature Range -10 Degrees to 200 Degrees F, Series GPT-020, Tape Type Bonding Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.